- Stainless Steel - No Finish
| Thread Type | UNF |
| Packaging | Bulk |
| Minor Diameter (After Tapping) [Max] | 0.4561 in |
| No. of Coils | 14 5/8 |
| Inch/Metric | Inch |
| Insert Length | 7/8 in |
| Threads per Inch | 20 |
| Minor Diameter (After Tapping) [Min] | 0.4483 in |
| Insert Style | Free Running |
| Inch Drill No. - Aluminum | 29/64 |
| Thread Size | 7/16 |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.4531 in |
| Inch Drill No. - Steel, Plastic, Magnesium | 29/64 |
| Inch Drill Size - Aluminum | 0.4531 in |
| Tap Major Diameter [Max] | 0.5062 in |
| Weight | 0.01 LB |

