- Insert Extracting Tool For 7/16 in to 1 in Or M11 to M24 Thread Insert
| Use With | 7/16 in - 1 in or M11 - M24 |
| Length | 4 7/8 in |
| Handle Length | 4 1/2 in |
| Body Length | 4 7/8 in |
| Weight | 0.3 LB |
| Use With | 7/16 in - 1 in or M11 - M24 |
| Length | 4 7/8 in |
| Handle Length | 4 1/2 in |
| Body Length | 4 7/8 in |
| Weight | 0.3 LB |