- M10 x 1.5
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Overall Length | 3.375 in |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Thread | 1 21/32 |
| Thread Pitch | 1.5 mm |
| Tap Style | Plug |
| Shank Diameter | 0.367 in |
| Thread Size | M10 |
| Threads per Inch | N/A |
| Length of Square | 7/16 in |
| No. of Flutes | 4 |
| Square Size | 0.275 in |
| Flute Style | Straight |
| Weight | 0.118 LB |

