- M24 x 3
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Threads per Inch | N/A |
| Overall Length | 5.4375 in |
| Square Size | 0.672 in |
| Inch/Metric | Metric |
| Thread | 2 9/16 |
| Flute Style | Straight |
| Shank Diameter | 0.896 in |
| Length of Square | 7/8 in |
| Thread Type | Metric |
| Tap Style | Plug |
| No. of Flutes | 4 |
| Thread Pitch | 3 mm |
| Thread Size | M24 |
| Weight | 0.0 LB |

