- M3 x 0.5
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Thread Pitch | 0.5 mm |
| Thread | 11/16 |
| Tap Style | Plug |
| Thread Size | M3 |
| Shank Diameter | 0.141 in |
| No. of Flutes | 3 |
| Inch/Metric | Metric |
| Flute Style | Straight |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Overall Length | 2 in |
| Square Size | 0.11 in |
| Length of Square | 3/16 in |
| Weight | 0.012 LB |

