- M4 x 0.7
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Thread Size | M4 |
| Thread Pitch | 0.7 mm |
| Length of Square | 1/4 in |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Tap Style | Plug |
| Shank Diameter | 0.194 in |
| Overall Length | 2.375 in |
| Threads per Inch | N/A |
| Square Size | 0.152 in |
| Thread | 7/8 |
| Flute Style | Straight |
| No. of Flutes | 3 |
| Weight | 0.018 LB |

