- M5 x 0.8
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Thread Size | M5 |
| Shank Diameter | 0.255 in |
| Overall Length | 2.5 in |
| Thread Pitch | 0.8 mm |
| Square Size | 0.191 in |
| Threads per Inch | N/A |
| Tap Style | Plug |
| Inch/Metric | Metric |
| Flute Style | Straight |
| No. of Flutes | 3 |
| Length of Square | 5/16 in |
| Thread Type | Metric |
| Thread | 1 |
| Weight | 0.0 LB |

