- M6 x 1
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Length of Square | 3/8 in |
| Thread | 1 1/8 |
| No. of Flutes | 3 |
| Square Size | 0.238 in |
| Thread Pitch | 1 mm |
| Overall Length | 2.71875 in |
| Inch/Metric | Metric |
| Flute Style | Straight |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Thread Size | M6 |
| Tap Style | Plug |
| Shank Diameter | 0.318 in |
| Weight | 0.0 LB |

