- M8 x 1.25
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Length of Square | 7/16 in |
| Thread Type | Metric |
| Thread Size | M8 |
| Thread | 1 1/4 |
| Flute Style | Straight |
| Shank Diameter | 0.381 in |
| Thread Pitch | 1.25 mm |
| Threads per Inch | N/A |
| Tap Style | Plug |
| No. of Flutes | 4 |
| Square Size | 0.286 in |
| Inch/Metric | Metric |
| Overall Length | 2.9375 in |
| Weight | 0.0 LB |

