- M20 x 2.5
- Straight Flute
- Bottoming Style
- Coarse Series Thread Tap
| Thread Pitch | 2.5 mm |
| Square Size | 0.57 in |
| Overall Length | 4.90625 in |
| Inch/Metric | Metric |
| Tap Style | Bottoming |
| Thread | 2 7/32 |
| No. of Flutes | 4 |
| Thread Type | Metric |
| Flute Style | Straight |
| Threads per Inch | N/A |
| Length of Square | 3/4 in |
| Shank Diameter | 0.76 in |
| Thread Size | M20 |
| Weight | 0.0 LB |

