- #8-32 Threaded Insert Tap
| Threads per Inch | 32 |
| Shank Diameter | 0.22 in |
| Overall Length | 2.375 in |
| Thread Size | #8 |
| Length of Square | 9/32 in |
| Thread Pitch | N/A |
| Tap Style | Plug |
| Flute Style | Straight |
| Thread Class | 3B |
| Thread Type | UNC |
| Square Size | 0.165 in |
| Inch/Metric | Inch |
| Weight | 1.5 LB |

