- Stainless Steel - No Finish
| Packaging | Bulk |
| Insert Length | 0.112 in |
| Threads per Inch | 40 |
| Minor Diameter (After Tapping) [Max] | 0.1252 in |
| Inch Drill No. - Aluminum | #31 |
| Thread Size | #4 |
| Minor Diameter (After Tapping) [Min] | 0.1175 in |
| No. of Coils | 2 3/4 |
| Inch/Metric | Inch |
| Inch Drill No. - Steel, Plastic, Magnesium | #31 |
| Thread Type | UNC |
| Insert Style | Screw Lock |
| Inch Drill Size - Aluminum | 0.12 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.12 in |
| Tap Major Diameter [Max] | 0.1473 in |
| Weight | 0.01 LB |

