- Stainless Steel - No Finish
| Inch Drill Size - Aluminum | 0.147 in |
| Minor Diameter (After Tapping) [Max] | 0.1527 in |
| Threads per Inch | 32 |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.1495 in |
| Packaging | Bulk |
| Tap Major Diameter [Max] | 0.1817 in |
| Inch/Metric | Inch |
| Thread Type | UNC |
| No. of Coils | 4 3/4 |
| Inch Drill No. - Steel, Plastic, Magnesium | #25 |
| Insert Length | 0.207 in |
| Insert Style | Screw Lock |
| Thread Size | #6 |
| Minor Diameter (After Tapping) [Min] | 0.1448 in |
| Inch Drill No. - Aluminum | #26 |
| Weight | 0.01 LB |

