- 3/4-10
- 1.125" Long
- Bulk Packed
- Screw Lock Thread Insert
| Inch Drill Size - Aluminum | 25/32 in |
| Thread Size | 3/4 |
| Inch Drill Size - Steel, Plastic, Magnesium | 25/32 in |
| Minor Diameter (After Tapping) [Max] | 0.7838 in |
| Packaging | Bulk |
| Threads per Inch | 10 |
| Tap Major Diameter [Max] | 0.885 in |
| Inch/Metric | Inch |
| Insert Length | 1 1/8 in |
| Insert Style | Screw Lock |
| No. of Coils | 9 3/8 |
| Minor Diameter (After Tapping) [Min] | 0.7716 in |
| Thread Type | UNC |
| Weight | 0.0 LB |

