- Stainless Steel - No Finish
| No. of Coils | 3 3/8 |
| Inch Drill No. - Steel, Plastic, Magnesium | H |
| Inch/Metric | Inch |
| Insert Length | 1/4 in |
| Packaging | Bulk |
| Inch Drill Size - Aluminum | 0.266 in |
| Thread Type | UNC |
| Minor Diameter (After Tapping) [Max] | 0.2704 in |
| Threads per Inch | 20 |
| Minor Diameter (After Tapping) [Min] | 0.2608 in |
| Tap Major Diameter [Max] | 0.3187 in |
| Thread Size | 1/4 |
| Inch Drill No. - Aluminum | H |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.266 in |
| Insert Style | Screw Lock |
| Weight | 0.01 LB |

