- Stainless Steel - No Finish
| Thread Type | UNF |
| Inch Drill No. - Aluminum | G |
| Inch Drill Size - Aluminum | 0.261 in |
| Insert Length | 1/2 in |
| Threads per Inch | 28 |
| Inch/Metric | Inch |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.2638 in |
| Minor Diameter (After Tapping) [Min] | 0.2577 in |
| No. of Coils | 11 3/8 |
| Minor Diameter (After Tapping) [Max] | 0.2646 in |
| Thread Size | 1/4 |
| Tap Major Diameter [Max] | 0.2995 in |
| Packaging | Bulk |
| Inch Drill No. - Steel, Plastic, Magnesium | 6.7mm |
| Insert Style | Screw Lock |
| Weight | 0.01 LB |

