- Stainless Steel - No Finish
| Thread Type | UNF |
| Inch Drill Size - Aluminum | 0.5156 in |
| Inch Drill No. - Steel, Plastic, Magnesium | 33/64 |
| Minor Diameter (After Tapping) [Max] | 0.5186 in |
| Threads per Inch | 20 |
| Insert Style | Screw Lock |
| Tap Major Diameter [Max] | 0.5687 in |
| No. of Coils | 16 7/8 |
| Inch Drill No. - Aluminum | 33/64 |
| Insert Length | 1 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.5156 in |
| Inch/Metric | Inch |
| Minor Diameter (After Tapping) [Min] | 0.5108 in |
| Thread Size | 1/2 |
| Packaging | Bulk |
| Weight | 0.01 LB |

