- Stainless Steel - No Finish
| Minor Diameter (After Tapping) [Max] | 16.56 mm |
| Tap Major Diameter [Max] | 18.131 mm |
| Insert Style | Free Running |
| Minor Diameter (After Tapping) [Min] | 16.324 mm |
| Thread Size | M16 |
| Packaging | Bulk |
| Inch Drill No. - Steel, Plastic, Magnesium | 21/32 |
| Thread Pitch | 1.5 mm |
| Inch Drill No. - Aluminum | 41/64 |
| Inch Drill Size - Aluminum | 0.6406 in |
| Inch/Metric | Metric |
| No. of Coils | 13 1/8 |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.6562 in |
| Insert Length | 24 mm |
| Thread Type | Metric - Fine |
| Weight | 0.01 LB |

