- #10-32 Threaded Insert Tap
| Thread Pitch | N/A |
| Shank Diameter | 0.255 in |
| Inch/Metric | Inch |
| Overall Length | 2.5 in |
| Flute Style | Straight |
| Thread Type | UNF |
| Square Size | 0.19 in |
| Thread Size | #10 |
| Threads per Inch | 32 |
| Length of Square | 5/16 in |
| Tap Style | Plug |
| Thread Class | 3B |
| Weight | 1.5 LB |

