- M10 x 1.5
- 10 mm Long
- Bulk Packed
- Screw Lock Thread Insert
| Minor Diameter (After Tapping) [Max] | 10.56 mm |
| Packaging | Bulk |
| Thread Type | Metric - Coarse |
| Tap Major Diameter [Max] | 12.131 mm |
| Thread Size | M10 |
| Inch Drill No. - Steel, Plastic, Magnesium | Z |
| Inch Drill Size - Aluminum | 0.413 in |
| Insert Length | 10 mm |
| Insert Style | Screw Lock |
| Inch/Metric | Metric |
| Thread Pitch | 1.5 mm |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.413 in |
| Inch Drill No. - Aluminum | Z |
| No. of Coils | 4 7/8 |
| Minor Diameter (After Tapping) [Min] | 10.324 mm |
| Weight | 0.0 LB |

