- Master Thread Repair Kit Including Drill
- Tap
- Installation Tool
- Tang Removal Tool
- 1/4-20 to 5/8-11 UNC Inserts
features
- Coarse thread
- Stainless steel
- Excellent for use in aviation, electronics, industrial applications, and automotive industry
| Thread Pitch | N/A |
| No. of Inserts | 6 |
| Inch/Metric | Inch |
| Thread Size | 1/2, 1/4 |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts |
| Thread Type | UNC |
| Threads per Inch | N/A |
| Weight | 5.0 LB |

