- M5 x 0.8
- M6 x 1
- M8 x 1.25
- M10 x 1.50
- Master Thread Repair Kit
| Package Type | Molded Box |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts |
| No. of Inserts | 12 |
| Inch/Metric | Metric |
| Thread Type | Metric - Coarse |
| Threads per Inch | N/A |
| Thread Pitch | 1.5 mm |
| Thread Size | M10 |
| Weight | 0.0 LB |

