- 6-32
- Professional Kits
- W/12 Inserts
- Drill
- Tap
| No. of Inserts | 12 |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts, Tang Removal Tool |
| Threads per Inch | 32 |
| Package Type | Molded Box |
| Thread Pitch | N/A |
| Thread Size | #6 |
| Thread Type | UNC |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

