- 3/4-10 Thread Repair Kit Including Drill, Tap, Installation Tool And 6 Inserts (Medium Length)
applications
- Aviation
- Electronics
- Industrial
- Automotive
features
- Coarse thread
- Stainless steel
includes
- High speed steel drill
- Tap
- Installation tool
- Quantity of inserts
- Complete instructions
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Thread Type | UNC |
| Threads per Inch | 10 |
| No. of Inserts | 6 |
| Thread Size | 3/4 |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts |
| Weight | 3.0 LB |

