- #8-32 Thread Repair Kit Including Drill
- Tap
- Installation Tool
- Tang Removal Tool
- 12 Inserts (4 Ea. Short, Medium, Long)
applications
- Aviation
- Electronics
- Industrial
- Automotive
features
- Coarse thread
- Stainless steel
includes
- High speed steel drill
- Tap
- Installation tool
- Quantity of inserts
- Complete instructions
| Threads per Inch | 32 |
| Thread Type | UNC |
| Thread Size | #8 |
| Thread Pitch | N/A |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts, Tang Removal Tool |
| Inch/Metric | Inch |
| No. of Inserts | 12 |
| Weight | 3.0 LB |

