- 1/4-20 Thread Repair Kit Including Drill
- Tap
- Installation Tool
- Tang Removal Tool
- 12 Inserts (4 Ea. Short, Medium, Long)
applications
- Aviation
- Electronics
- Industrial
- Automotive
features
- Coarse thread
- Stainless steel
includes
- Quantity of inserts
- Complete instructions
- High speed steel drill
- Tap
- Installation tool
| Thread Size | 1/4 |
| Thread Pitch | N/A |
| No. of Inserts | 12 |
| Thread Type | UNC |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts, Tang Removal Tool |
| Inch/Metric | Inch |
| Threads per Inch | 20 |
| Weight | 3.0 LB |

