- 5/16-24 Thread Repair Kit Including Drill
- Tap
- Installation Tool
- Tang Removal Tool
- 12 Inserts (4 Ea. Short, Medium, Long)
applications
- Aviation
- Electronics
- Industrial
- Automotive
features
- Coarse thread
- Stainless steel
includes
- High speed steel drill
- Tap
- Installation tool
- Quantity of inserts
- Complete instructions
| No. of Inserts | 12 |
| Threads per Inch | 24 |
| Thread Pitch | N/A |
| Inch/Metric | Inch |
| Thread Type | UNF |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts, Tang Removal Tool |
| Thread Size | 5/16 |
| Weight | 2.5 LB |

