- 1/2-20 Thread Repair Kit Including Drill, Tap, Installation tool
applications
- Aviation
- Electronics
- Industrial
- Automotive
features
- Coarse thread
- Stainless steel
includes
- High speed steel drill
- Tap
- Installation tool
- Quantity of inserts
- Complete instructions
| Set Includes | Drill, Tap, Installation Tool, Tang Removal Tool, Rugged box, 18 Inserts in 3 Lengths |
| Threads per Inch | 20 |
| No. of Inserts | 18 |
| Thread Size | 1/2 |
| Inch/Metric | Inch |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Weight | 5.0 LB |

