- M14 x 2
- Master Thread Repair Kit
- W/12 Inserts
- Drill
- Tap
| Threads per Inch | N/A |
| Thread Type | Metric - Coarse |
| Inch/Metric | Metric |
| Thread Size | M14 |
| Thread Pitch | 2 mm |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts |
| No. of Inserts | 12 |
| Package Type | Cardboard Box |
| Weight | 0.0 LB |

