- M2 x 2.0
- Master Thread Repair Kit
- W/6 Inserts
- Drill
- Tap
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts |
| Package Type | Cardboard Box |
| Thread Size | M20 |
| Inch/Metric | Metric |
| Thread Type | Metric - Coarse |
| No. of Inserts | 6 |
| Threads per Inch | N/A |
| Thread Pitch | 2.5 mm |
| Weight | 0.0 LB |

