- M4x0.7 Thread Repair Kit Including Drill, Tap, Installation tool
applications
- Aviation
- Electronics
- Industrial
- Automotive
features
- Coarse thread
- Stainless steel
includes
- High speed steel drill
- Tap
- Installation tool
- Quantity of inserts
- Complete instructions
| Thread Type | Metric - Coarse |
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts |
| Thread Pitch | 0.7 mm |
| Inch/Metric | Metric |
| No. of Inserts | 12 |
| Thread Size | M4 |
| Threads per Inch | N/A |
| Weight | 5.0 LB |

