- M8 x 1.25 Thread Repair Kit Including Drill
- Tap
- Installation Tool
- Tang Removal Tool
- 6 Inserts (2 Ea. Short, Medium, Long)
| Threads per Inch | N/A |
| Thread Type | Metric - Coarse |
| Thread Size | M8 |
| Inch/Metric | Metric |
| Thread Pitch | 1.25 mm |
| No. of Inserts | 6 |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts, Tang Removal Tool |
| Weight | 3.0 LB |

