- M10 x 1
- Professional Kits
- W/6 Inserts
- Drill
- Tap
| Package Type | Molded Box |
| Inch/Metric | Metric |
| Thread Type | Metric - Fine |
| Threads per Inch | N/A |
| No. of Inserts | 6 |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts, Tang Removal Tool |
| Thread Size | M10 |
| Thread Pitch | 1 mm |
| Weight | 0.0 LB |

