- M18 x 1.5
- Thread Repair Kit
- W/6 Inserts
- Drill
- Tap
| Thread Pitch | 1.5 mm |
| Package Type | Cardboard Box |
| Thread Size | M18 |
| Inch/Metric | Metric |
| Threads per Inch | N/A |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts |
| Thread Type | Metric - Fine |
| No. of Inserts | 6 |
| Weight | 0.0 LB |

