- 1/4-18 Pipe Thread Repair Kit Including Drill, Tap, Installation Tool
- 12 Inserts
| Set Includes | Drill, Tap, Installation Tool, 12 Inserts |
| Threads per Inch | 18 |
| Inch/Metric | Inch |
| No. of Inserts | 12 |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Thread Pitch | N/A |
| Weight | 0.2 LB |

