- M14 x 1.25
- Sav-A-Thread
- W/18 Inserts
- Tap
- Installation Tool
| Package Type | Molded Box |
| Threads per Inch | N/A |
| Inch/Metric | Metric |
| Set Includes | Tap, Installation Tool, 18 Inserts |
| No. of Inserts | 18 |
| Thread Size | M14 |
| Thread Type | Metric - Fine |
| Thread Pitch | 1.25 mm |
| Weight | 0.0 LB |

