- 1 1/4-7
- Master Thread Repair Kit
- W/4 Inserts
- Drill
- Tap
| Package Type | Metal Box |
| Thread Pitch | N/A |
| Threads per Inch | 7 |
| Thread Size | 1 1/4 |
| Set Includes | Drill, Tap, Installation Tool, 4 Inserts |
| Thread Type | UNC |
| No. of Inserts | 4 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Package Type | Metal Box |
| Thread Pitch | N/A |
| Threads per Inch | 7 |
| Thread Size | 1 1/4 |
| Set Includes | Drill, Tap, Installation Tool, 4 Inserts |
| Thread Type | UNC |
| No. of Inserts | 4 |
| Inch/Metric | Inch |
| Weight | 0.0 LB |