- 1-14
- Master Thread Repair Kit
- W/6 Inserts
- Drill
- Tap
| Threads per Inch | 14 |
| Package Type | Metal Box |
| Thread Size | 1 |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts |
| No. of Inserts | 6 |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Thread Type | UNS |
| Weight | 0.0 LB |
| Threads per Inch | 14 |
| Package Type | Metal Box |
| Thread Size | 1 |
| Set Includes | Drill, Tap, Installation Tool, 6 Inserts |
| No. of Inserts | 6 |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Thread Type | UNS |
| Weight | 0.0 LB |