- 3/8-16
- Straight Flute
- Plug Thread Insert Tap
| Thread Size | 3/8 |
| Flute Style | Straight |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Threads per Inch | 16 |
| Tap Style | Plug |
| Square Size | 0.275 in |
| Length of Square | 0.438 in |
| Thread Type | UNC |
| Thread Lead | 1 21/32 in |
| Overall Length | 3.375 in |
| Shank Diameter | 0.367 in |
| Thread Class | 3B |
| Weight | 0.1 LB |

