- 3/8-24
- Straight Flute
- Plug Style
- Fine Series Thread Tap
| Thread Type | UNF |
| Shank Diameter | 0.323 in |
| No. of Flutes | 4 |
| Square Size | 0.242 in |
| Threads per Inch | 24 |
| Tap Style | Plug |
| Length of Square | 13/32 in |
| Overall Length | 3.15625 in |
| Thread Size | 3/8 |
| Inch/Metric | Inch |
| Flute Style | Straight |
| Thread | 1 7/16 |
| Thread Pitch | N/A |
| Weight | 0.0 LB |

