- Hand Inserting Tool For 1/2 in UNC And UNF Inserts
| Body Length | 5 1/2 in |
| Length | 5 1/2 in |
| Handle Length | 3 23/32 in |
| Use With | 1/2 in Unc & UNF |
| Weight | 0.3 LB |
| Body Length | 5 1/2 in |
| Length | 5 1/2 in |
| Handle Length | 3 23/32 in |
| Use With | 1/2 in Unc & UNF |
| Weight | 0.3 LB |