- 5/8-11
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Thread Size | 5/8 |
| Thread Type | UNC |
| Overall Length | 4.25 in |
| Square Size | 0.442 in |
| Thread Pitch | N/A |
| No. of Flutes | 4 |
| Tap Style | Plug |
| Length of Square | 11/16 in |
| Flute Style | Straight |
| Inch/Metric | Inch |
| Thread | 2 |
| Threads per Inch | 11 |
| Shank Diameter | 0.59 in |
| Weight | 0.0 LB |

