- 3/4-10
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Inch/Metric | Inch |
| Thread | 2 7/32 |
| Overall Length | 4.6875 in |
| Thread Pitch | N/A |
| Shank Diameter | 0.697 in |
| Flute Style | Straight |
| Thread Type | UNC |
| Thread Size | 3/4 |
| Square Size | 0.523 in |
| No. of Flutes | 4 |
| Tap Style | Plug |
| Length of Square | 3/4 in |
| Threads per Inch | 10 |
| Weight | 0.0 LB |

