- 7/8-9
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Overall Length | 5.125 in |
| Square Size | 0.6 in |
| No. of Flutes | 4 |
| Thread Pitch | N/A |
| Shank Diameter | 0.8 in |
| Thread Size | 7/8 |
| Flute Style | Straight |
| Thread Type | UNC |
| Length of Square | 13/16 in |
| Thread | 2 1/2 |
| Tap Style | Plug |
| Inch/Metric | Inch |
| Threads per Inch | 9 |
| Weight | 0.0 LB |

