- 1-8
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Thread Type | UNC |
| Thread Pitch | N/A |
| Shank Diameter | 1.021 in |
| Length of Square | 1 in |
| Flute Style | Straight |
| Inch/Metric | Inch |
| Square Size | 0.766 in |
| Thread Size | 1 |
| Thread | 2 9/16 |
| Overall Length | 5.75 in |
| Tap Style | Plug |
| No. of Flutes | 4 |
| Threads per Inch | 8 |
| Weight | 0.0 LB |

