- 1 1/4-7
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| Square Size | 0.925 in |
| Tap Style | Plug |
| Overall Length | 6.375 in |
| Thread Size | 1 1/4 |
| Thread Type | UNC |
| Thread | 3 |
| No. of Flutes | 4 |
| Thread Pitch | N/A |
| Length of Square | 1 1/8 in |
| Threads per Inch | 7 |
| Shank Diameter | 1.233 in |
| Flute Style | Straight |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

