- 1 1/2-6
- Straight Flute
- Plug Style
- Coarse Series Thread Tap
| No. of Flutes | 6 |
| Thread | 3 3/16 |
| Inch/Metric | Inch |
| Threads per Inch | 6 |
| Thread Type | UNC |
| Length of Square | 1 1/4 in |
| Overall Length | 7 in |
| Shank Diameter | 1.43 in |
| Thread Size | 1 1/2 |
| Thread Pitch | N/A |
| Tap Style | Plug |
| Flute Style | Straight |
| Square Size | 1.072 in |
| Weight | 0.0 LB |

