- 5/8-18
- Straight Flute
- Plug Style
- Fine Series Thread Tap
| Shank Diameter | 0.542 in |
| Tap Style | Plug |
| Length of Square | 5/8 in |
| Threads per Inch | 18 |
| Flute Style | Straight |
| Thread Pitch | N/A |
| Square Size | 0.406 in |
| No. of Flutes | 4 |
| Overall Length | 4.03125 in |
| Thread Type | UNF |
| Thread Size | 5/8 |
| Inch/Metric | Inch |
| Thread | 1 13/16 |
| Weight | 0.0 LB |

