- 1/2-13
- Straight Flute
- Bottoming Style
- Coarse Series Thread Tap
| No. of Flutes | 4 |
| Thread Size | 1/2 |
| Threads per Inch | 13 |
| Inch/Metric | Inch |
| Overall Length | 3.8125 in |
| Length of Square | 9/16 in |
| Thread Pitch | N/A |
| Tap Style | Bottoming |
| Thread Type | UNC |
| Square Size | 0.36 in |
| Shank Diameter | 0.48 in |
| Flute Style | Straight |
| Thread | 1 13/16 |
| Weight | 0.0 LB |

