- 1/2-13 Threaded Insert Tap
| Overall Length | 3.8125 in |
| Threads per Inch | 13 |
| Thread Size | 1/2 |
| Square Size | 0.36 in |
| Thread Pitch | N/A |
| Length of Square | 9/16 in |
| Thread Type | UNC |
| Tap Style | Plug |
| Flute Style | Straight |
| Shank Diameter | 0.48 in |
| Thread Class | 3B |
| Inch/Metric | Inch |
| Weight | 1.5 LB |

